- Conveyor Impact Bed
- 60 in Belt Width
- 5 ft Bed Length
- 35 degrees Trough Angle
| Bed Length | 5 ft |
| Bed Type | Dual Relief Xtra™ |
| Trough Angle [Nom] | 35 ° |
| Alternate Part No. or Item Code | 76922 |
| Tonnage Rating | 41500 Ton/hr |
| Belt Speed | 1000 ft/min |
| Impact Rating [Min] | 1500 lb ft |
| Belt Width | 60 in |
| Impact Rating [Max] | 3000 lb ft |
| Weight | 1676.0 LB |
| EAN or UPC | 697598769220 |

