- Conveyor Impact Bed
- 54 in Belt Width
- 5 ft Bed Length
- 20 degrees Trough Angle
| Alternate Part No. or Item Code | 76914 |
| Belt Width | 54 in |
| Belt Speed | 1000 ft/min |
| Bed Length | 5 ft |
| Tonnage Rating | 38300 Ton/hr |
| Trough Angle [Nom] | 20 ° |
| Impact Rating [Min] | 1500 lb ft |
| Impact Rating [Max] | 3000 lb ft |
| Bed Type | Dual Relief Xtra™ |
| Weight | 1568.0 LB |
| EAN or UPC | 697598769145 |

