- Conveyor Impact Bed
- 42 in Belt Width
- 5 ft Bed Length
- 35 degrees Trough Angle
| Belt Speed | 1000 ft/min |
| Tonnage Rating | 28700 Ton/hr |
| Impact Rating [Max] | 3000 lb ft |
| Impact Rating [Min] | 1500 lb ft |
| Alternate Part No. or Item Code | 76919 |
| Belt Width | 42 in |
| Bed Length | 5 ft |
| Bed Type | Dual Relief Xtra™ |
| Trough Angle [Nom] | 35 ° |
| Weight | 1351.0 LB |
| EAN or UPC | 697598769190 |

