- Hook Fastener Type
- Duralink Hinge Pin Material
| Hinge Pin Material | Duralink |
| Hinge Pin Diameter | 0.109 |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 02737 |
| Hardware Type | Hinge Pins |
| Fastener Series | U2-U7 |
| Weight | 1.92 LB |
| EAN or UPC | 697598027375 |
| Hinge Pin Material | Duralink |
| Hinge Pin Diameter | 0.109 |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 02737 |
| Hardware Type | Hinge Pins |
| Fastener Series | U2-U7 |
| Weight | 1.92 LB |
| EAN or UPC | 697598027375 |