- Hook Fastener Type
- Duralink Hinge Pin Material
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 04316 |
| Hardware Type | Hinge Pins |
| Hinge Pin Diameter | 0.079 |
| Hinge Pin Material | Duralink |
| Weight | 0.168 LB |
| EAN or UPC | 697598043160 |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 04316 |
| Hardware Type | Hinge Pins |
| Hinge Pin Diameter | 0.079 |
| Hinge Pin Material | Duralink |
| Weight | 0.168 LB |
| EAN or UPC | 697598043160 |