- Hook Fastener Type
- Duralink Hinge Pin Material
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 02725 |
| Hinge Pin Diameter | 0.065 |
| Hinge Pin Material | Duralink |
| Fastener Series | 1 (40) |
| Fastener Type | Hook |
| Weight | 0.005 LB |
| EAN or UPC | 697598027252 |
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 02725 |
| Hinge Pin Diameter | 0.065 |
| Hinge Pin Material | Duralink |
| Fastener Series | 1 (40) |
| Fastener Type | Hook |
| Weight | 0.005 LB |
| EAN or UPC | 697598027252 |