- Belt Cleat Fastener Type
| Fastener Type | Belt Cleat |
| Size (text) | C |
| Hardware Type | Buffed, V-Guide |
| Height | 17/32 in |
| Minimum Pulley Diameter | 8 in |
| Alternate Part No. or Item Code | 99304 |
| Color | Black |
| Length | 300 ft |
| Weight | 76.336 LB |
| EAN or UPC | 697598993045 |
| Fastener Type | Belt Cleat |
| Size (text) | C |
| Hardware Type | Buffed, V-Guide |
| Height | 17/32 in |
| Minimum Pulley Diameter | 8 in |
| Alternate Part No. or Item Code | 99304 |
| Color | Black |
| Length | 300 ft |
| Weight | 76.336 LB |
| EAN or UPC | 697598993045 |