- Belt Cleat Fastener Type
| Length | 300 ft |
| Fastener Type | Belt Cleat |
| Minimum Pulley Diameter | 8 in |
| Hardware Type | Unbuffed, V-Guide |
| Color | Black |
| Alternate Part No. or Item Code | 99297 |
| Height | 17/32 in |
| Size (text) | C |
| Weight | 75.758 LB |
| EAN or UPC | 697598992970 |
| Length | 300 ft |
| Fastener Type | Belt Cleat |
| Minimum Pulley Diameter | 8 in |
| Hardware Type | Unbuffed, V-Guide |
| Color | Black |
| Alternate Part No. or Item Code | 99297 |
| Height | 17/32 in |
| Size (text) | C |
| Weight | 75.758 LB |
| EAN or UPC | 697598992970 |