
- Spring
- Standard-Duty
- 18 in to 48 in Belt Thickness Range
- Carbide Blade Material
Blade Material | Carbide |
Type | Spring |
Color | Silver |
Material | Carbide |
Duty | Standard-Duty |
Alternate Part No. or Item Code | 77743 |
Belt Thickness Range | 18 in to 48 in |
Weight | 0.5 LB |
EAN or UPC | 697598777430 |
