- G005A Fastener Series
- Corrugated Stainless Steel Hinge Pin Material
| Hinge Pin Diameter | 0.1 |
| Alternate Part No. or Item Code | 04436 |
| Hardware Type | Hinge Pins |
| Fastener Series | G005A |
| Hinge Pin Material | Corrugated Stainless Steel |
| Weight | 1.0 LB |
| EAN or UPC | 697598044365 |

