
- BR10 Fastener Series
- Rivet Solid Plate Fastener Type
- Steel Material
- G Rivet Size
Fastener Type | Rivet Solid Plate |
Alternate Part No. or Item Code | 40901 |
Fastener Series | BR10 |
Material | Steel |
Rivet Size | G |
Washer Included | Yes |
Color Code | Black |
Hardware Type | Rivet |
Weight | 4.702 LB |
EAN or UPC | 697598409010 |
