- BR10 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- G Rivet Size
| Alternate Part No. or Item Code | 40985 |
| Rivet Size | G |
| Fastener Type | Rivet Solid Plate |
| Fastener Series | BR10 |
| Color Code | Black |
| Hardware Type | Rivet |
| Material | Stainless Steel |
| Washer Included | No |
| Weight | 7.102 LB |
| EAN or UPC | 697598409850 |

