- BR10 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- G Rivet Size
| Rivet Size | G |
| Material | Stainless Steel |
| Color Code | Black |
| Alternate Part No. or Item Code | 40971 |
| Fastener Type | Rivet Solid Plate |
| Hardware Type | Rivet |
| Fastener Series | BR10 |
| Washer Included | Yes |
| Weight | 0.835 LB |
| EAN or UPC | 697598409713 |

