- BR10 Fastener Series
- Rivet Solid Plate Fastener Type
- Steel Material
- F Rivet Size
| Hardware Type | Rivet |
| Fastener Type | Rivet Solid Plate |
| Material | Steel |
| Washer Included | No |
| Color Code | Yellow |
| Rivet Size | F |
| Alternate Part No. or Item Code | 40863 |
| Fastener Series | BR10 |
| Weight | 53.0 LB |
| EAN or UPC | 697598408631 |

