- BR10 Fastener Series
- Rivet Solid Plate Fastener Type
- Steel Material
- F Rivet Size
| Hardware Type | Rivet |
| Color Code | Yellow |
| Alternate Part No. or Item Code | 40899 |
| Fastener Series | BR10 |
| Material | Steel |
| Fastener Type | Rivet Solid Plate |
| Washer Included | Yes |
| Rivet Size | F |
| Weight | 3.801 LB |
| EAN or UPC | 697598408990 |

