- BR10 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- F Rivet Size
| Fastener Series | BR10 |
| Color Code | Yellow |
| Washer Included | No |
| Alternate Part No. or Item Code | 40984 |
| Material | Stainless Steel |
| Fastener Type | Rivet Solid Plate |
| Hardware Type | Rivet |
| Rivet Size | F |
| Weight | 6.17 LB |
| EAN or UPC | 697598409843 |

