- R5 1/2 Fastener Series
- Rivet Solid Plate Fastener Type
- Steel Material
- E Rivet Size
| Rivet Size | E |
| Washer Included | Yes |
| Fastener Series | R5 1/2 |
| Fastener Type | Rivet Solid Plate |
| Hardware Type | Rivet |
| Material | Steel |
| Alternate Part No. or Item Code | 40898 |
| Color Code | Purple |
| Weight | 6.3 LB |
| EAN or UPC | 697598408983 |

