- R5 1/2 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- E Rivet Size
| Fastener Series | R5 1/2 |
| Fastener Type | Rivet Solid Plate |
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 40961 |
| Hardware Type | Rivet |
| Color Code | Purple |
| Washer Included | Yes |
| Rivet Size | E |
| Weight | 7.252 LB |
| EAN or UPC | 697598409614 |

