- R5 1/2 Fastener Series
- Rivet Solid Plate Fastener Type
- Steel Material
- D Rivet Size
| Color Code | Green |
| Washer Included | No |
| Fastener Series | R5 1/2 |
| Rivet Size | D |
| Alternate Part No. or Item Code | 40861 |
| Hardware Type | Rivet |
| Fastener Type | Rivet Solid Plate |
| Material | Steel |
| Weight | 25.1 LB |
| EAN or UPC | 697598408617 |

