- R5 1/2 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- D Rivet Size
| Alternate Part No. or Item Code | 40982 |
| Fastener Series | R5 1/2 |
| Washer Included | No |
| Rivet Size | D |
| Hardware Type | Rivet |
| Color Code | Green |
| Material | Stainless Steel |
| Fastener Type | Rivet Solid Plate |
| Weight | 12.97 LB |
| EAN or UPC | 697598409829 |

