- R5 1/2 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- D Rivet Size
| Color Code | Green |
| Rivet Size | D |
| Fastener Type | Rivet Solid Plate |
| Washer Included | Yes |
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 40959 |
| Fastener Series | R5 1/2 |
| Hardware Type | Rivet |
| Weight | 5.653 LB |
| EAN or UPC | 697598409591 |

