
- R5 1/2 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- C Rivet Size
Rivet Size | C |
Hardware Type | Rivet |
Washer Included | No |
Fastener Series | R5 1/2 |
Color Code | Blue |
Alternate Part No. or Item Code | 40980 |
Fastener Type | Rivet Solid Plate |
Material | Stainless Steel |
Weight | 9.533 LB |
EAN or UPC | 697598409805 |
