- R5 1/2 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- C/D Rivet Size
| Rivet Size | C/D |
| Washer Included | No |
| Fastener Type | Rivet Solid Plate |
| Color Code | Orange |
| Hardware Type | Rivet |
| Fastener Series | R5 1/2 |
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 40981 |
| Weight | 10.811 LB |
| EAN or UPC | 697598409812 |

