- R5 1/2 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- C/D Rivet Size
| Rivet Size | C/D |
| Fastener Type | Rivet Solid Plate |
| Material | Stainless Steel |
| Hardware Type | Rivet |
| Washer Included | Yes |
| Fastener Series | R5 1/2 |
| Alternate Part No. or Item Code | 40958 |
| Color Code | Orange |
| Weight | 4.852 LB |
| EAN or UPC | 697598409584 |

