- R5 1/2 Fastener Series
- Rivet Solid Plate Fastener Type
- Steel Material
- B Rivet Size
| Alternate Part No. or Item Code | 40858 |
| Fastener Type | Rivet Solid Plate |
| Rivet Size | B |
| Hardware Type | Rivet |
| Material | Steel |
| Color Code | White |
| Fastener Series | R5 1/2 |
| Washer Included | No |
| Weight | 22.9 LB |
| EAN or UPC | 697598408587 |

