- BR10 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- A Rivet Size
| Material | Stainless Steel |
| Hardware Type | Rivet |
| Fastener Type | Rivet Solid Plate |
| Rivet Size | A |
| Color Code | Red |
| Washer Included | Yes |
| Fastener Series | BR10 |
| Alternate Part No. or Item Code | 40955 |
| Weight | 5.403 LB |
| EAN or UPC | 697598409553 |

