- R9 Fastener Series
- Rivet Hinged Fastener Type
- Stainless Steel Material
- L Rivet Size
| Fastener Series | R9 |
| Alternate Part No. or Item Code | 41935 |
| Hardware Type | Rivet |
| Fastener Type | Rivet Hinged |
| Rivet Size | L |
| Washer Included | Yes |
| Color Code | Teal |
| Material | Stainless Steel |
| Weight | 4.181 LB |
| EAN or UPC | 697598419354 |

