- R9 Fastener Series
- Rivet Hinged Fastener Type
- Stainless Steel Material
- K Rivet Size
| Fastener Type | Rivet Hinged |
| Hardware Type | Rivet |
| Rivet Size | K |
| Alternate Part No. or Item Code | 41862 |
| Material | Stainless Steel |
| Washer Included | No |
| Fastener Series | R9 |
| Color Code | Beige |
| Weight | 2.4 LB |
| EAN or UPC | 697598418623 |

