- R9 Fastener Series
- Rivet Hinged Fastener Type
- Stainless Steel Material
- I Rivet Size
| Rivet Size | I |
| Fastener Type | Rivet Hinged |
| Fastener Series | R9 |
| Color Code | Light Blue |
| Material | Stainless Steel |
| Washer Included | No |
| Hardware Type | Rivet |
| Alternate Part No. or Item Code | 41860 |
| Weight | 4.801 LB |
| EAN or UPC | 697598418609 |

