
- R9 Fastener Series
- Rivet Hinged Fastener Type
- Steel Material
- H Rivet Size
Hardware Type | Rivet |
Material | Steel |
Alternate Part No. or Item Code | 41850 |
Fastener Series | R9 |
Washer Included | No |
Fastener Type | Rivet Hinged |
Color Code | Gray |
Rivet Size | H |
Weight | 2.1 LB |
EAN or UPC | 697598418500 |
