- R9 Fastener Series
- Rivet Hinged Fastener Type
- Steel Material
- H Rivet Size
| Fastener Series | R9 |
| Color Code | Gray |
| Material | Steel |
| Alternate Part No. or Item Code | 41884 |
| Washer Included | Yes |
| Fastener Type | Rivet Hinged |
| Rivet Size | H |
| Hardware Type | Rivet |
| Weight | 3.76 LB |
| EAN or UPC | 697598418845 |

