- R9 Fastener Series
- Rivet Hinged Fastener Type
- Stainless Steel Material
- H Rivet Size
| Material | Stainless Steel |
| Color Code | Gray |
| Rivet Size | H |
| Fastener Series | R9 |
| Alternate Part No. or Item Code | 41893 |
| Hardware Type | Rivet |
| Washer Included | Yes |
| Fastener Type | Rivet Hinged |
| Weight | 0.74 LB |
| EAN or UPC | 697598418937 |

