- R8 Fastener Series
- Rivet Hinged Fastener Type
- Steel Material
- G Rivet Size
| Color Code | Black |
| Fastener Series | R8 |
| Fastener Type | Rivet Hinged |
| Alternate Part No. or Item Code | 41883 |
| Washer Included | Yes |
| Material | Steel |
| Hardware Type | Rivet |
| Rivet Size | G |
| Weight | 3.38 LB |
| EAN or UPC | 697598418838 |

