- R8 Fastener Series
- Rivet Hinged Fastener Type
- Steel Material
- F Rivet Size
| Rivet Size | F |
| Fastener Series | R8 |
| Fastener Type | Rivet Hinged |
| Alternate Part No. or Item Code | 41848 |
| Hardware Type | Rivet |
| Washer Included | No |
| Material | Steel |
| Color Code | Yellow |
| Weight | 1.4 LB |
| EAN or UPC | 697598418487 |

