- R8 Fastener Series
- Rivet Hinged Fastener Type
- Steel Material
- F Rivet Size
| Rivet Size | F |
| Material | Steel |
| Fastener Type | Rivet Hinged |
| Washer Included | Yes |
| Alternate Part No. or Item Code | 41882 |
| Fastener Series | R8 |
| Color Code | Yellow |
| Hardware Type | Rivet |
| Weight | 3.0 LB |
| EAN or UPC | 697598418821 |

