- R8 Fastener Series
- Rivet Hinged Fastener Type
- Stainless Steel Material
- F Rivet Size
| Fastener Series | R8 |
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 41857 |
| Fastener Type | Rivet Hinged |
| Rivet Size | F |
| Hardware Type | Rivet |
| Color Code | Yellow |
| Washer Included | No |
| Weight | 0.56 LB |
| EAN or UPC | 697598418579 |

