- R9 Fastener Series
- Rivet Hinged Fastener Type
- Steel Material
- E Rivet Size
| Fastener Series | R9 |
| Material | Steel |
| Washer Included | No |
| Fastener Type | Rivet Hinged |
| Rivet Size | E |
| Color Code | Purple |
| Alternate Part No. or Item Code | 41847 |
| Hardware Type | Rivet |
| Weight | 1.26 LB |
| EAN or UPC | 697598418470 |

