- R8 Fastener Series
- Rivet Hinged Fastener Type
- Stainless Steel Material
- E Rivet Size
| Fastener Series | R8 |
| Material | Stainless Steel |
| Hardware Type | Rivet |
| Color Code | Purple |
| Rivet Size | E |
| Alternate Part No. or Item Code | 41856 |
| Fastener Type | Rivet Hinged |
| Washer Included | No |
| Weight | 1.68 LB |
| EAN or UPC | 697598418562 |

