- R8 Fastener Series
- Rivet Hinged Fastener Type
- Steel Material
- D Rivet Size
| Washer Included | No |
| Material | Steel |
| Color Code | Green |
| Rivet Size | D |
| Fastener Series | R8 |
| Hardware Type | Rivet |
| Alternate Part No. or Item Code | 41846 |
| Fastener Type | Rivet Hinged |
| Weight | 3.36 LB |
| EAN or UPC | 697598418463 |

