- R8 Fastener Series
- Rivet Hinged Fastener Type
- Stainless Steel Material
- D Rivet Size
| Alternate Part No. or Item Code | 41889 |
| Fastener Series | R8 |
| Color Code | Green |
| Fastener Type | Rivet Hinged |
| Hardware Type | Rivet |
| Washer Included | Yes |
| Material | Stainless Steel |
| Rivet Size | D |
| Weight | 0.08 LB |
| EAN or UPC | 697598418890 |

