- R8 Fastener Series
- Rivet Hinged Fastener Type
- Steel Material
- C/D Rivet Size
| Color Code | Orange |
| Material | Steel |
| Fastener Series | R8 |
| Alternate Part No. or Item Code | 41879 |
| Hardware Type | Rivet |
| Fastener Type | Rivet Hinged |
| Washer Included | Yes |
| Rivet Size | C/D |
| Weight | 2.7 LB |
| EAN or UPC | 697598418791 |

