
- Polyurethane Material
- 83 Blade Durometer
Resistance (Chemical) | No |
Blade Width | 64 in |
Temperature Range [Max] | 180 °F |
Alternate Part No. or Item Code | 75775 |
Temperature Range [Min] | -30 °F |
Material | Polyurethane |
Blade Durometer | 83 |
Weight | 30.6 LB |
EAN or UPC | 697598757753 |
