
- Polyurethane Material
- 83 Blade Durometer
Temperature Range [Min] | -30 °F |
Blade Durometer | 83 |
Blade Width | 52 in |
Alternate Part No. or Item Code | 77104 |
Resistance (Chemical) | Yes |
Material | Polyurethane |
Temperature Range [Max] | 180 °F |
Weight | 10.8 LB |
EAN or UPC | 697598771049 |
