
- High-Temp Polyurethane Material
- 93 Blade Durometer
Blade Durometer | 93 |
Material | High-Temp Polyurethane |
Temperature Range [Min] | 275 °F |
Blade Width | 10 in |
Alternate Part No. or Item Code | 76593 |
Temperature Range [Max] | 325 °F |
Resistance (Chemical) | No |
Weight | 4.76 LB |
EAN or UPC | 697598765932 |
