- Laundry Patch Fastener Type
- 25SP Fastener Series
- Corrugated Perlon Hinge Pin Material
| Alternate Part No. or Item Code | 04390 |
| Fastener Series | 25SP |
| For Patch Width | 2.48 |
| Fastener Type | Laundry Patch |
| Hardware Type | Hinge Pins |
| Hinge Pin Material | Corrugated Perlon |
| Weight | 1.0 LB |
| EAN or UPC | 697598043900 |

