
- Laundry Patch Fastener Type
- 25SP Fastener Series
- Corrugated Perlon Hinge Pin Material
Alternate Part No. or Item Code | 04387 |
Hinge Pin Material | Corrugated Perlon |
Hardware Type | Hinge Pins |
Fastener Type | Laundry Patch |
Fastener Series | 25SP |
For Patch Width | 1.89 |
Weight | 0.9 LB |
EAN or UPC | 697598043870 |
