- Laundry Patch Fastener Type
- 25SP Fastener Series
- Corrugated Perlon Hinge Pin Material
| Fastener Series | 25SP |
| Hardware Type | Hinge Pins |
| Fastener Type | Laundry Patch |
| For Patch Width | 1.38 |
| Hinge Pin Material | Corrugated Perlon |
| Alternate Part No. or Item Code | 04385 |
| Weight | 0.8 LB |
| EAN or UPC | 697598043856 |

