- 83 Blade Durometer
- 24 in Belt Width
- 7 1/4 in Blade Height
- 22 in Blade Width
| Tensioner Spring Setting | 4 |
| Temperature Range [Min] | -30 °F |
| Resistance (Chemical) | Yes |
| Blade Material | Polyurethane |
| Temperature Range [Max] | 180 °F |
| Blade Configuration | Single |
| Impact Resistant | No |
| Belt Speed | 700 ft/min |
| Material | Stainless Steel |
| Usable Blade Wear Length | 4 |
| Blade Height | 7 1/4 in |
| Horizontal Clearance Required | 4 in |
| Tensioner | SS EST |
| CEMA Class | Class 3 |
| Cleaner Type | Precleaner |
| Vertical Clearance Required | 9 |
| Minimum Pulley Diameter | 10 in |
| Blade Durometer | 83 |
| Pole Length | 54 |
| Belt Width | 24 in |
| Alternate Part No. or Item Code | 78840 |
| Blade Width | 22 in |
| Blade Color | White |
| Conveyor Span [Max] | 49 in |
| Belt Width Minus | 2 |
| Pole Diameter | 2 |
| Weight | 56.0 LB |
| EAN or UPC | 697598788405 |

