
- Cordless Electric Belt Cutter
- For Belts up to 1"
features
- A fast, safe belt cutting solution, our Power Belt Cutters can handle all types of belting
- Belting from the softest of natural rubbers to the hardest constructed solid woven PVC and fabric plied belts
- A permanently sealed gearbox provides for long lasting, maintenance free operation
- The power cutters can be easily adapted for either right or left hand operation
- Design: corded and cordless power cutters with spring loaded blade guard
- Belt type: All types
- Belt thickness: up to 2" (50 mm)
- PIW: up to 1,150 (2,000 kN/m)
- Belt width: unlimited
- Material: stainless steel housing
Alternate Part No. or Item Code | 30018 |
Belt Width | 1 in |
Type | Cordless Electric Belt Cutter |
Weight | 35.0 LB |
EAN or UPC | 697598300188 |
