- V-Plow
- Extra Small Size
- 18 in to 24 in Belt Thickness Range
- UHMWPE Blade Material
| Blade Material | UHMWPE |
| Type | V-Plow |
| Blade Durometer | 67D |
| Size (text) | Extra Small |
| Belt Thickness Range | 18 in to 24 in |
| Alternate Part No. or Item Code | 73131 |
| Belt Speed | 1000 ft/min |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 160 °F |
| Weight | 9.302 LB |
| EAN or UPC | 697598731319 |

